Straight Blade Connector, 15A, 125V Black/White

Item #: 0007320

Cat #: 5269N

UPC: 781786625112

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2p3w, Grounding, Black-White, Autogrip, Industrial Connector

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2p3w, Grounding, Black-White, Autogrip, Industrial Connector
Also known as: 781786625112, 5269N, BRY5269N

Specifications

Type: Grounding, Connector, Industrial Grade
Color: Black/White
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Type: Grounding, Connector, Industrial Grade
Amps: 15
NEMA Configuration: 5-15R
Color: Black/White
Volts AC: 125