15 Amp Plug, 125V, 5-15P, Black, Commercial

Item #: 0007316

Cat #: 5266N

UPC: 781786625082

Company wide:
0 in stock
Documents & Guides
15 Amp 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial/Commercial Grade, Grounding, White and Black

Overview

15 Amp 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Industrial/Commercial Grade, Grounding, White and Black
Also known as: 781786625082, 5266N, BRY5266N

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Industrial Grade
Volts AC: 120
Color: Black/White
Amps: 15
Material: Nylon
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Industrial Grade
Color: Black/White
Material: Nylon