
Single Receptacle, Industrial Grade, 15A, 125V, 2P3W, Ivory
Item #: 0007308
Cat #: 5261I
UPC: 781786624955
$ 28.95 EA
Company wide:
0
in stock
Documents & Guides
Single Receptacle, Industrial Grade, 15 Amp, 125 Volt, 2P3W, Ivory, Nylon, Grounding, Back & Side Wired, NEMA 5-15R
Overview
Single Receptacle, Industrial Grade, 15 Amp, 125 Volt, 2P3W, Ivory, Nylon, Grounding, Back & Side Wired, NEMA 5-15R
Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.
Also known as: 781786624955, 5261I, BRY5261I
Features & Benefits
- Single
- Commercial/Industrial Grade
- 2-Pole 3-Wire Grounding
- 15A 125V
- 5-15R
Specifications
| Volts AC: | 120 |
| Amps: | 15 |
| Color: | Ivory |
| NEMA Configuration: | 5-15R |
| Volts AC: | 120 |
| Color: | Ivory |
| Amps: | 15 |
| NEMA Configuration: | 5-15R |