2-1/2" PVC Conduit, 20' Length, Schedule 40, Gray, Bell End

Item #: 0007304
Cat #: 12PS8X20
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End

Overview

2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 40, Gray, Bell End
Also known as: 12PS8X20

Specifications

Type: Schedule 40
Color: Gray
Length: 20 ft
Material: PVC
Diameter: 2 1/2 in
Type: Schedule 40
Length: 20 ft
Diameter: 2 1/2 in
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)