Dp Tog, Ind Grd, 20a 120/277v, Lock

Item #: 0007259

Cat #: 4902L

UPC: 781786623934

$ 64.85 EA
Company wide:
0 in stock
Documents & Guides
Switches And Lighting Controls, Locking Industrial Grade, Toggleswitches, General Purpose Ac, Double Pole, 20a 120/277v Ac, Back Andside Wired, Black Key Guide,packed With Key

Overview

Switches And Lighting Controls, Locking Industrial Grade, Toggleswitches, General Purpose Ac, Double Pole, 20a 120/277v Ac, Back Andside Wired, Black Key Guide,packed With Key
Also known as: 781786623934, 4902L, BRY4902L

Features & Benefits

  • Toggle
  • General Purpose AC
  • Double Pole
  • 20A 120/277V AC
  • Back and Side Wired

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 3