Dp Tog, Ind Grd, 20a 120/277v, Br

Item #: 0007256

Cat #: 4902

UPC: 781786623903

$ 40.75 EA
Company wide:
0 in stock
Documents & Guides
Switches And Lighting Controls, Industrial Grade, Toggle Switches,general Purpose Ac, Double Pole, 20a 120/277v Ac, Back And Side Wired,brown

Overview

Switches And Lighting Controls, Industrial Grade, Toggle Switches,general Purpose Ac, Double Pole, 20a 120/277v Ac, Back And Side Wired,brown
Also known as: 781786623903, 4902, BRY4902

Features & Benefits

  • Toggle
  • General Purpose AC
  • Double Pole
  • 20A 120/277V AC
  • Back and Side Wired

Specifications

Type: Toggle Switch, Industrial Grade, Back and Side Wired
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 20
Type: Toggle Switch, Industrial Grade, Back and Side Wired
Poles: 2
Amps: 20
Color: Brown
Volts AC: 120, 277