Single Pole Switch, 20A, 120-277V, Brown, Industrial Grade

Item #: 0007245

Cat #: 4901

UPC: 781786623835

$ 35.55 EA
Company wide:
0 in stock
Documents & Guides
Industrial Grade Toggle Switch, General Purpose AC, Single Pole, 20 Amps 120/277V AC, Back And Side Wired, Brown

Overview

Industrial Grade Toggle Switch, General Purpose AC, Single Pole, 20 Amps 120/277V AC, Back And Side Wired, Brown

Hubbell Incorporated is an international manufacturer of quality electrical and electronic products for a broad range of non-residential and residential construction, industrial and utility applications.

Also known as: 781786623835, 4901, BRY4901

Features & Benefits

  • Toggle
  • General Purpose AC
  • Single Pole
  • 20A 120/277V AC
  • Back and Side Wired

Specifications

Color: Brown
Volts AC: 120, 277
Amps: 20
Poles: 1
Color: Brown
Amps: 20
Volts AC: 120, 277
Poles: 1