4 Way Tog, Ind Grd, 15a 120/277v, Iv

Item #: 0007235

Cat #: 4804I

UPC: 781786623682

$ 85.25 EA
Company wide:
0 in stock
Documents & Guides
Switches And Lighting Controls, Industrial Grade, Toggle Switches,general Purpose Ac, Four Way, 15a 120/277v Ac, Back And Side Wired,ivory

Overview

Switches And Lighting Controls, Industrial Grade, Toggle Switches,general Purpose Ac, Four Way, 15a 120/277v Ac, Back And Side Wired,ivory
Also known as: 781786623682, 4804I, BRY4804I

Features & Benefits

  • Toggle
  • General Purpose AC
  • Four Way
  • 15A 120/277V AC
  • Back and Side Wired

Specifications

Material: Malleable Iron
Gangs: 1
Material: Malleable Iron
Gangs: 1