10/2 MCA STR ORA/GRA/GREX1000

Item #: 0007207

Cat #: 102MCAGSTRORAGRAGR

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MCA STR ORA/GRA/GREX1000

Overview

10/2 MCA STR ORA/GRA/GREX1000
Also known as: 102MCAGSTRORAGRAGR

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600