Weatherproof-In-Use Box, 2-Gang, Recessed, Vertical, Non-Metallic, White Cover

Item #: 0007177

Cat #: DBVM2W

UPC: 018997039637

$ 38.33 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof-In-Use Box, 2-Gang, Depth: 5 Inch, Vertical, For Masonry, Retrofit, or New Construction, Includes: Extra Duty Cover, Installed Bug Plugs, (1) Decorator Wall Plate, (2) NM Cable Connectors, Block Bushing With Washer, Disposable Mud Cover, (1) Set of Installation Screws, (1) Roll of Caulk, and (1) Set of Installation Screws, Non-Metallic

Overview

Weatherproof-In-Use Box, 2-Gang, Depth: 5 Inch, Vertical, For Masonry, Retrofit, or New Construction, Includes: Extra Duty Cover, Installed Bug Plugs, (1) Decorator Wall Plate, (2) NM Cable Connectors, Block Bushing With Washer, Disposable Mud Cover, (1) Set of Installation Screws, (1) Roll of Caulk, and (1) Set of Installation Screws, Non-Metallic

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997039637, DBVM2W, ARLDBVM2W

Specifications

Depth: 5 in
Gangs: 2
Mounting: Vertical
Material: Plastic, PVC
Color: White/Clear
Depth: 5 in
Mounting: Vertical
Color: White/Clear
Gangs: 2
Material: Plastic, PVC