4 Al Coupling

Item #: 0007158

Cat #: PRCPLG-AL-4

UPC: 784011212675

$ 223.91 EA
Company wide:
0 in stock
Documents & Guides
Rob Roy Prcplgal4 4in Al Cplg

Overview

Rob Roy Prcplgal4 4in Al Cplg

PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.

Also known as: 784011212675, PRCPLG-AL-4, RRYPRCPLGAL4

Specifications

Diameter: 4 in
Material: PVC Coated Aluminum
Diameter: 4 in
Material: PVC Coated Aluminum