3 Al Form 7 Lr Fitting

Item #: 0007152

Cat #: PRLR87SA

UPC: 784011216543

$ 1394.29 EA
Company wide:
0 in stock
Documents & Guides
Plasti-bond Conduit Bodies With Covers Are Offered In Form 8 And Form 7 Styles,each With Numerous Configurations To Provide A Complete Coated Conduit System. May Be Used To Make 90° Bends, For Pull Outlets, To Provide For Taps Or Splices, To Act As A Mounting Outlet For Wiring Devices Or Lighting Fixtures Etc. Electrical Continuity Of The Conduit System Is Maintained Across Assembled Joints.

Overview

Plasti-bond Conduit Bodies With Covers Are Offered In Form 8 And Form 7 Styles,each With Numerous Configurations To Provide A Complete Coated Conduit System. May Be Used To Make 90° Bends, For Pull Outlets, To Provide For Taps Or Splices, To Act As A Mounting Outlet For Wiring Devices Or Lighting Fixtures Etc. Electrical Continuity Of The Conduit System Is Maintained Across Assembled Joints.

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216543, PRLR87SA, RRYPRLR87SA

Specifications

Diameter: 3 in
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum