3", FM 7, LL Conduit Body, Aluminum

Item #: 0007150

Cat #: PRLL87SA

UPC: 784011216345

$ 1394.29 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LL, FM7, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, FM7, Size: 3 inch, Material: PVC Coated Aluminum. Includes: Cover & Gasket.

Plasti-Bond PVC Coated Form 7 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. May be used to make 90˚ bends, for pull outlets, to provide for taps or splices, to act as a mounting outlet for wiring devices or lighting fixtures, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Also known as: 784011216345, PRLL87SA, RRYPRLL87SA

Specifications

Diameter: 3 in
Family / Style: Form 7
Material: PVC Coated Aluminum
Diameter: 3 in
Material: PVC Coated Aluminum
Family / Style: Form 7