PVC Coated Aluminum Conduit, 4", 10' Length

Item #: 0007144

Cat #: PRCONDUIT-AL-4

UPC: 784011212552

$ 120.91 FT
Company wide:
10 in stock
Documents & Guides
4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

Overview

4" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, PVC, Length: 10 feet, Includes (1) Standard Threaded Coupling

PVC coated conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.

Also known as: 784011212552, PRCONDUIT-AL-4, RRYPRCONDUITAL4

Specifications

Color: Black
Length: 10 ft
Diameter: 4 in
Material: PVC Coated Aluminum
Color: Black
Diameter: 4 in
Length: 10 ft
Material: PVC Coated Aluminum