Display Recept, 15a 125v, 5-15r, Brs

Item #: 0007106

Cat #: 3799G

UPC: 781786620254

$ 114.00 EA
Company wide:
0 in stock
Documents & Guides
Straight Blade Devices, Specialty Receptacles, Floor Mounted,receptacleand Plate, 15a 125v, 2-pole 3-wire Grounding, 5-15r, Brass,single Pack

Overview

Straight Blade Devices, Specialty Receptacles, Floor Mounted,receptacleand Plate, 15a 125v, 2-pole 3-wire Grounding, 5-15r, Brass,single Pack
Also known as: 781786620254, 3799G, BRY3799G

Features & Benefits

  • Floor Mounted
  • Receptacle and Plate
  • 15A 125V
  • 2-Pole 3-Wire Grounding
  • 5-15R

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 1 in
Gangs: 1
Number of Hubs: 3