Lkg Conn, 4p4w, 30a 120/208v 3 Y

Item #: 0007083

Cat #: 3433

UPC: 781786619944

$ 180.00 EA
Company wide:
0 in stock
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Female Connector Body, 30a3-phase Wye 120/208v Ac, 4-pole 4-wire Non-grounding, Non-NEMA,screwterminal, Black And White

Overview

Locking Devices, Bryant Locking, Industrial, Female Connector Body, 30a3-phase Wye 120/208v Ac, 4-pole 4-wire Non-grounding, Non-NEMA,screwterminal, Black And White
Also known as: 781786619944, 3433, BRY3433

Features & Benefits

  • Face and body feature alignment keys for easy assembly
  • Amperage, voltage and NEMA configuration imprinted on face for easy identification
  • Impact/chemical resistant, toughened nylon construction
  • Internal “self-centering” Triple Gripper® cord grip with “radius teeth” design provides secure cord retention

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 3/4 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 3/4 in
Gangs: 1
Number of Hubs: 3