
30" Pro-Halogen Low Voltage, 4-Lamps
Item #: 0007072
Cat #: ULH430BL
UPC: 661209102386
Call for price
Company wide:
0
in stock
Documents & Guides
30" Pro-Halogen Low Voltage, 4-Lamps
Overview
30" Pro-Halogen Low Voltage, 4-Lamps
Also known as: 661209102386, ULH430BL, JUNULH430BL
Specifications
| Volts AC: | 12 |
| Length: | 30 in |
| Wattage: | 20 |
| Color: | Black |
| Light Technology: | Halogen |
| Volts AC: | 12 |
| Wattage: | 20 |
| Light Technology: | Halogen |
| Length: | 30 in |
| Color: | Black |