Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097A, Green

Item #: 0007006
Cat #: 125LEDSG120AB
UPC: 782640051573
$ 244.19 EA
Company wide:
0 in stock
Documents & Guides
Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097 Amp, Color: Green

Overview

Beacon, Type: Steady-On LED, Voltage: 120V AC, 0.097 Amp, Color: Green
Also known as: 782640051573, 125LEDSG120AB, EDW125LEDSG120AB

Specifications

Color: Green
Volts AC: 120
Light Technology: LED
Color: Green
Light Technology: LED
Volts AC: 120

Customer Reviews

No reviews for this product
(0)