30" Enclosure w/ Base, Hinged Lid

Item #: 0006971

Cat #: 125-0990

UPC: 063316509902

$ 125.96 EA
Company wide:
95 in stock
P3000K 30 Inch Plastic Enclosure with Base, Hinged Lid

Overview

P3000K 30 Inch Plastic Enclosure with Base, Hinged Lid

P3000 WiFi transparent media panel forms the centerpiece of the connected home. It provides a centralized distribution point for the components and services that make today’s homes smart. Its flexible design and selection of mounting systems provide a convenient, secure, enclosure for installing and distributing broadband and smart home services within residential premises.

Also known as: 063316509902, 125-0990, PMXP3000K, Smart Panel

Specifications

Type: Screw Cover
Mounting: Surface
Color: White
Size: 30 in
Type: Screw Cover
Color: White
Mounting: Surface
Size: 30 in