Sgl Lock Fl Recept

Item #: 0006915

Cat #: 2730-IG

UPC: 078477809662

$ 81.20 EA
Company wide:
0 in stock
Documents & Guides
LEV 2730-IG SGL LOCK FL RECEP

Overview

LEV 2730-IG SGL LOCK FL RECEP

30-Amp, 480-Volt- 3PY, Flush Mounting Locking Receptacle, Industrial Grade, Isolated Ground, Orange

Also known as: 078477809662, 2730-IG, LEV2730IG

Specifications

Phase: 3
Mounting: Box
Color: Orange
Type: Locking Receptacle
Amps: 30
NEMA Configuration: L16-30R, WD-1, WD-6
Material: PBT Plastic
Phase: 3
Color: Orange
Amps: 30
Material: PBT Plastic
Mounting: Box
Type: Locking Receptacle
NEMA Configuration: L16-30R, WD-1, WD-6