TRANSFORMER 1PH 75VA 240 X 480 230 X 460 220 X 440-120 115 110 EIC

Item #: 0006910

Cat #: CE060075

UPC: 047503086162

Company wide:
0 in stock

Overview

ACM CE06-0075
Also known as: 047503086162, CE060075, ACMCE060075

Features & Benefits

  • Substitute new ICT CE75A008
  • Molded terminal blocks with isolation barriers
  • Dual labeling for easy product identification
  • Heavy gauge steel mounting feet
  • Fast wire connection terminal

Specifications

Type: Industrial Control, Transformer
Volt Amps: 75
Secondary Voltage: 120, 115, 110
Primary Voltage: 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 75
Primary Voltage: 220/440, 230/460