Meter Breaker, Main Breaker, 200A, 4/8, Surface, OH/UG, Feed Through Lugs

Item #: 0006902

Cat #: MBE48B200BTS

UPC: 782114849217

$ 463.36 EA
Company wide:
301 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs. 28.38 Inch Length, 14.440 Inch Width, 5.380 Inch Height, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 4/8 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: Feed-Through Lugs. 28.38 Inch Length, 14.440 Inch Width, 5.380 Inch Height, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBE48B200BTS Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A, 120/240V, Ring, 4 spaces, 8 circuits, 10 kAIC,Surface mounting,Box size A,Aluminum bus

Also known as: 782114849217, MBE48B200BTS, CUTMBE48B200BTS, ring style, mobile, mobile home panel

Specifications

Amps: 200
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA
Circuits: 8
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R