200A, Main Lug, BR Type, Surface

Item #: 0006901

Cat #: MBE24L200BTS

UPC: 782114849170

$ 371.81 EA
Company wide:
14 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 2/4 Distribution, Main Lug, BR Style Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 2/4 Distribution, Main Lug, BR Style Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBE24L200BTS Eaton Meter Breaker EUSERC Type BR, Main lug, 200A, 120/240V, Ring, 2 spaces, 4 circuits, Surface mounting, Box size A, Aluminum bus, Overhead/underground

Also known as: 782114849170, MBE24L200BTS, CUTMBE24L200BTS

Specifications

Amps: 200
Length: 29 in
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 4
Sockets: 1
Width: 14.750 in
Depth: 6.750 in
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 4
Width: 14.750 in
IP/NEMA Rating: NEMA 3R
Length: 29 in
Phase: 1
Jaws: 4
Sockets: 1
Depth: 6.750 in