200A, Standard Meter Center, 10 kAIC, Flush

Item #: 0006896

Cat #: MBEB200BTF

UPC: 782114849262

$ 551.53 EA
Company wide:
16 in stock
Documents & Guides
200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, No Distribution, Main Breaker Included BWH2200, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, No Distribution, Main Breaker Included BWH2200, OH/UG Service, NEMA 3R - Rainproof Enclosure, Flush Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breaker EUSERC Catalog#:MBEB200BTF Eaton Meter Breaker EUSERC Type BR , CSR2200 main breaker, 200A, Single-phase, 120/240V, Ring, 10 kAIC, Flush mounting, Box size A, Aluminum bus

Also known as: 782114849262, MBEB200BTF, CUTMBEB200BTF, bug

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Flush
Volts AC: 120/240
Sockets: 1
Interrupt Rating AC: 10 kA