Br Meter Center

Item #: 0006893

Cat #: MBE24L125BTF

UPC: 782114849149

Company wide:
0 in stock
Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Br Meter Center Eaton's Meter Breakers Combine A Single Meter Socket And A Main Circuit Breakerand/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local UtilView Full Description >

Also known as: 782114849149, MBE24L125BTF, CUTMBE24L125BTF

Specifications

Width: 17 in
Spaces: 2
Jaws: 4
Depth: 7 in
Length: 27 in
Sockets: 1
Material: Aluminum
Width: 17 in
Jaws: 4
Length: 27 in
Material: Aluminum
Spaces: 2
Depth: 7 in
Sockets: 1