Br Meter Center

Item #: 0006891

Cat #: MBE1428B125BF

UPC: 782114849071

$ 570.51 EA
Company wide:
0 in stock
Documents & Guides
Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 125 Amp, 10 Kaic, 14/28 Distribution, Main Breaker Included Br2125, Ring, Bottom Feed Breaker, Ug/ug Service, NEMA 3r - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Standard Meter Center, All-in-one, 1-inch Br Type - Euserc, 125 Amp, 10 Kaic, 14/28 Distribution, Main Breaker Included Br2125, Ring, Bottom Feed Breaker, Ug/ug Service, NEMA 3r - Rainproof Enclosure, Flush Mount, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114849071, MBE1428B125BF, CUTMBE1428B125BF

Specifications

Jaws: 4
Spaces: 14
Depth: 7 in
Sockets: 1
Width: 17.500 in
Length: 36.500 in
Jaws: 4
Depth: 7 in
Width: 17.500 in
Spaces: 14
Sockets: 1
Length: 36.500 in