1
more

100A, Meter Center, BR Type, 10 kAIC, Surface
Item #: 0006889
Cat #: MBE1428B100BS
UPC: 782114849064
$ 337.57 EA
Company wide:
0
in stock
Documents & Guides
100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 14/28 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
100 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 10 kAIC, 14/28 Distribution, Main Breaker Included BR2100, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton Meter Breaker EUSERC Catalog#:MBE1428B100BS Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker, 100A, 120/240V, Ring, 14 spaces, 28 circuits, 10 kAIC, Surface mounting, Box size B, Aluminum bus
Also known as: 782114849064, MBE1428B100BS, CUTMBE1428B100BS
Specifications
| Circuits: | 28 |
| Amps: | 100 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Spaces: | 14 |
| Depth: | 7 in |
| Width: | 15 in |
| Sockets: | 1 |
| Length: | 34.500 in |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 28 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Spaces: | 14 |
| Width: | 15 in |
| Length: | 34.500 in |
| Amps: | 100 |
| Phase: | 1 |
| Jaws: | 4 |
| Depth: | 7 in |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |