Br Meter Center

Item #: 0006888

Cat #: MBE1428B100BF

UPC: 782114849057

$ 385.48 EA
Company wide:
4 in stock
Documents & Guides
Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker, 100A, 120/240V, Ring,14 spaces, 28 circuits, 10 kAIC, Flush mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #14-2/0 AWG ground variety of designs to meet local utility specifications. UL listed. Dimensions: 34.13" x 5.38" x 14.44", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton Meter Breaker EUSERC Type BR , BR2100 main breaker, 100A, 120/240V, Ring,14 spaces, 28 circuits, 10 kAIC, Flush mounting, Box size B, Aluminum bus, Underground feed, Four-jaws, 1 socket, #6-250 kcmil line, #14-2/0 AWG ground variety of designs to meet local utility specifications. UL listed. Dimensions: 34.13" x 5.38" x 14.44", ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton Meter Breakers Combine A Single Meter Socket And A Main Circuit Breaker and/or Loadcenter Into One Enclosure. Certain Utilities Will Specify A Meter Breaker Instead Of A Meter Socket And Loadcenter. The Meter Breaker Is Used Where Electricity Enters A Home Or Dwelling. The Utility Attaches A Meter In The Socketto Measure Power Consumption. The Loadcenter Portion Is Used To Distribute The Power Throughout The Home Using Various Circuits. Eaton Offers A Variety Of Designs To Meet Local Utility Specifications. Ul Listed.

Also known as: 782114849057, MBE1428B100BF, CUTMBE1428B100BF

Specifications

Width: 17 in
Jaws: 4
Spaces: 14
Depth: 7 in
Sockets: 1
Length: 36.500 in
Width: 17 in
Spaces: 14
Sockets: 1
Jaws: 4
Depth: 7 in
Length: 36.500 in