Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Cod

Item #: 0006837

Cat #: 54852BE

UPC: 786210897974

$ 27.38 EA
Company wide:
0 in stock
Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Code: 24, 1/4 IN Stud, Copper

Overview

Color-Keyed 2-Hole Compression Lug, 6 AWG Copper Conductor, Die Code: 24, 1/4 IN Stud, Copper

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210897974, 54852BE, THB54852BE

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Blue
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8