Flood Light, LED, 1-Light, 78W, 120-277V, Bronze

Item #: 0006812

Cat #: FXLED78SFN

UPC: 019813031590

Company wide:
0 in stock
Documents & Guides
Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter

Overview

Flood Light, LED, 1-Light, 78 Watt, 120-277 Volt, Lumens: 9717, CRI: 71, Color Temperature: 4000K, Color: Bronze, Mount: Heavy-Duty Slipfitter
Also known as: 019813031590, FXLED78SFN, RABFXLED78SFN

Specifications

Material: Die Cast Aluminum
Wattage: 78
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 10195
Material: Die Cast Aluminum
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 10195
Wattage: 78
Mounting: Slipfitter
Light Technology: LED