3/4 ALUMINUM WATERTIGHT HUBS

Item #: 0006719

Cat #: HUB75A

UPC: 781381191470

$ 14.65 EA
Company wide:
3 in stock
Documents & Guides
Insulated Hub, Size: 3/4 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.13 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.49 IN, Height: 1.67 IN, St

Overview

Insulated Hub, Size: 3/4 IN, Material: Aluminum, Enclosure: NEMA 2, 3, 3R, 4, 4X, 5, 12, 13, Insulation Class: 150 DEG C, Finish: Aluminum, Cable Entry: 1.13 IN Knock Out, Construction: Rugged Die-Cast, Length: 1.49 IN, Height: 1.67 IN, St
Also known as: 781381191470, HUB75A, APPHUB75A

Specifications

Material: Aluminum
Hub Diameter: 3/4 in
Material: Aluminum
Hub Diameter: 3/4 in