10/2 MC AL BLU/WHI/GREEN 250

Item #: 0006718

Cat #: 102MCAGBLUWHIX250

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/2 MC AL BLU/WHI/GREEN 250

Overview

10/2 MC AL BLU/WHI/GREEN 250
Also known as: 102MCAGBLUWHIX250

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600