Digital Room Controller

Item #: 0006668

Cat #: LMRC-222

UPC: 754182928903

Company wide:
0 in stock
Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.

Overview

Digital Room Controller, 120/277V, 20A, 1HP, Class 2, Dual Relay, On/Off, Color: White.

LMRC-220 Series Digital Room Controllers include one or two output(s) to control a total of up to 20 amps. Load ratings include incandescent, magnetic low voltage, forward phase compatible electronic low voltage and LED drivers, neon and cold cathode, and dimmable two-wire and threewire fluorescent ballasts. They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.

Also known as: 754182928903, LMRC-222, WATLMRC222

Specifications

Amps: 20
Color: White
Volts AC Range: 120 - 277
Amps: 20
Volts AC Range: 120 - 277
Color: White