Meter Stack, Endwall, w/Knockouts, 1.25"H x 6.5" L x 2" W

Item #: 0006636

Cat #: MM20N1WLK

UPC: 782114801253

$ 216.54 EA
Company wide:
0 in stock
Documents & Guides
Meter Stack, Endwall, w/Knockouts, 1.25 Inch Height x 6.5 Inch Length x 2 Inch Width

Overview

Meter Stack, Endwall, w/Knockouts, 1.25 Inch Height x 6.5 Inch Length x 2 Inch Width
Also known as: 782114801253, MM20N1WLK, CUTMM20N1WLK

Specifications

Width: 2 in
Length: 6 in
Height: 6.500 in
Width: 2 in
Height: 6.500 in
Length: 6 in