TPI 22230THSS240V

Item #: 0006633

Cat #: 22230THSS240V

UPC: 686334444415

$ 1125.13 EA
Company wide:
0 in stock

Overview

TPI HEATER 240V
Also known as: 686334444415, 22230THSS240V, TPI22230THSS240V

Specifications

Volts AC: 240
Standards: California Proposition 65
Wattage: 3200
Volts AC: 240
Wattage: 3200
Standards: California Proposition 65