Stainless Encl. 200x400x150mm

Item #: 0006572

Cat #: LWC204015SS

UPC: 783510618902

$ 1753.29 EA
Company wide:
0 in stock

Overview

InLine Hinged Window Cover Type 4X, 200x400x150mm, Brushed, Stainless 304

Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.

Also known as: 783510618902, LWC204015SS, HOFLWC204015SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 6.750 in
Width: 15.750 in
Depth: 5.910 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 15.750 in
Material: Stainless Steel 304
Height: 6.750 in
Depth: 5.910 in
Finish: Brushed #4