FRONIUS PRIMO 10kW Inverter

Item #: 0006569

Cat #: PRIMO1001208240

UPC:

Company wide:
0 in stock
Documents & Guides
FRONIUS PRIMO 10kW Inverter, 240V or 208V AC Output.

Overview

FRONIUS PRIMO 10kW Inverter, 240V or 208V AC Output.
Also known as: PRIMO1001208240, FRO4210075800

Specifications

Wattage: 10 kW
Wattage: 10 kW