Electronic F-Can Ballast, Metal Halide, 39W, 120-277V

Item #: 0006566

Cat #: QTP1X39MHUNVF

UPC: 046135519109

Company wide:
0 in stock
Documents & Guides
Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130/C130 *Sylvania Part # 51910*

Overview

Electronic F-Can Ballast, Metal Halide, Pulse Start, Lamp Wattage: 39, 120-277 Volt, Lamp Type: M130/C130, ANSI Code: M130/C130 *Sylvania Part # 51910*
Also known as: 046135519109, QTP1X39MHUNVF, SYLQTP1X39MHUNVF

Specifications

Type: Pulse Start, Electronic
ANSI Code: M130, C130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
Wattage: 39
Volts AC Range: 120 - 277
ANSI Code: M130, C130
Light Technology: HID