PVC Coated 90° GRC Elbow, 3", 18" Radius

Item #: 0006561

Cat #: PRHELB-3X90X18

UPC: 784011202409

$ 672.98 EA
Company wide:
0 in stock
Documents & Guides
3" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Overview

3" Diameter, 90° Elbow, 18" Radius, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, PVC.

Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.

Also known as: 784011202409, PRHELB-3X90X18, RRYPRHELB3X90X18

Specifications

Diameter: 3 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 18 in
Diameter: 3 in
Material: PVC Coated Steel
Sweep Radius: 18 in
Color: Black
Angle: 90°