Contactor, Definite Purpose, 60A, 3P, 120VAC Coil, 600VAC Rated

Item #: 0006527

Cat #: 400-DP60ND3

UPC: 611320350111

Call for price
Company wide:
1 in stock
Documents & Guides
Contactor, Definite Purpose, 60 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated

Overview

Contactor, Definite Purpose, 60 Amp, 3-Pole, 120 Volt AC Coil, 600 Volt Rated
Also known as: 611320350111, 400-DP60ND3, ALB400DP60ND3

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Family / Style: 400
Volts AC: 600
Amps: 60
Volts AC Control: 120
Type: Contactor, Definite Purpose
Volts AC: 600
Poles: 3
Family / Style: 400
Amps: 60