Type GFCB Ground Fault Circuit Breaker

Item #: 0006523

Cat #: GFCB230

UPC: 786676368995

Call for price
Company wide:
0 in stock
Documents & Guides
Type GFCB Ground Fault Circuit Breaker, 30A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire. Has Been Replaced By Eaton GFTCB230

Overview

Type GFCB Ground Fault Circuit Breaker, 30A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire. Has Been Replaced By Eaton GFTCB230
Also known as: 786676368995, GFCB230, CUTGFCB230

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 30
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 30
Volts AC: 120, 240
Interrupt Rating DC: 10 kA