Breaker, 20A, 2P, 120/240V, 10 kAIC, Type BR Ground Fault (Replaced by GFTCB220)

Item #: 0006521

Cat #: GFCB220

UPC: 786676368957

Company wide:
0 in stock
Documents & Guides
20 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Has Been Replaced By GFTCB220

Overview

20 Amp, 2-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120/240 VAC. Has Been Replaced By GFTCB220
Also known as: 786676368957, GFCB220, CUTGFCB220

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 20
Volts AC: 120, 240
Interrupt Rating DC: 10 kA