Type GFCB Ground Fault Circuit Breaker

Item #: 0006520

Cat #: GFCB215

UPC: 786676368933

Call for price
Company wide:
0 in stock
Documents & Guides
Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 15A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire

Overview

Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 15A, Two-pole, 120/240V, 10 kAIC, #14-4 AWG wire
Also known as: 786676368933, GFCB215, CUTGFCB215

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 15
Volts AC: 120, 240
Interrupt Rating DC: 10 kA