Breaker, 30A, 1P, 120V, 10 kAIC, Type BR, GFCI, Replaced by GFTCB130

Item #: 0006519
Cat #: GFCB130
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30 Amp, 1-Pole, Type BR Ground Fault Circuit Breaker, 10 kAIC, Wire Size #14-4, 120 VAC. Has Been Replaced By Eaton GFTCB130 ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: GFCB130, CUTGFCB130

Specifications

Volts AC: 120
Poles: 1
Amps: 30
Family / Style: BR
Interrupt Rating DC: 10kA
Type: Pigtail Neutral
Volts AC: 120
Amps: 30
Interrupt Rating DC: 10kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral

Customer Reviews

No reviews for this product
(0)