Type GFCB Ground Fault Circuit Breaker

Item #: 0006516

Cat #: GFCB115

UPC: 786676368704

Company wide:
0 in stock
Documents & Guides
Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 15A, Single-pole, 120V, 10 kAIC, #14-4 AWG wire

Overview

Type GFCB Ground Fault Circuit BreakerType GFCB Ground Fault Circuit Breaker, 15A, Single-pole, 120V, 10 kAIC, #14-4 AWG wire
Also known as: 786676368704, GFCB115, CUTGFCB115

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Interrupt Rating DC: 10 kA
Volts AC: 120
Amps: 15
Poles: 1
Interrupt Rating DC: 10 kA