Breaker, 10A, 1P, 120/240V, 10 kAIC, Type CH

Item #: 0006511

Cat #: CHF110

UPC: 786689013394

Call for price
Company wide:
0 in stock
Documents & Guides
10 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. SELF TEST

Overview

10 Amp, 1-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. SELF TEST
Also known as: 786689013394, CHF110, CUTCHF110

Specifications

Family / Style: CH
Amps: 10
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Amps: 10
Poles: 1