WALLPK 26W COOL JUNC BOX AND

Item #: 0006486

Cat #: WPLED26MS

UPC: 019813761572

$ 607.17 EA
Company wide:
0 in stock
Documents & Guides
LPACK LED WALLPACK 26W COOL JUNC BOX AND MINISENSOR BRONZE

Overview

LPACK LED WALLPACK 26W COOL JUNC BOX AND MINISENSOR BRONZE
Also known as: 019813761572, WPLED26MS, RABWPLED26MS

Specifications

Wattage: 26
Color: Bronze
Light Technology: LED
Wattage: 26
Light Technology: LED
Color: Bronze