4" LED Housing

Item #: 0006450

Cat #: EL490ICA

UPC: 633999176915

Company wide:
386 in stock
Documents & Guides
4" LED Housing, Lamp: 14W Max 120 V, 5-1/2" Height

Overview

4" LED Housing, Lamp: 14W Max 120 V, 5-1/2" Height

Pre-installed hanger bars with True Nail facilitate easy installation in regular lumber, engineered lumber, and laminated beams. Integral T-bar slots for easy installation in T-grids. Spans up to 24" and can be repositioned 90°. Score lines allow for tool-free hanger bar size reduction. Integral leveling flange allows for single-person installation while aligning the housing with the joists.

Also known as: 633999176915, EL490ICA, ELOEL490ICA

Specifications

Type: Housing
Volts AC: 120
Wattage: 14
Diameter: 4 in
Light Technology: LED
Type: Housing
Wattage: 14
Light Technology: LED
Volts AC: 120
Diameter: 4 in