30.5 mm, Heavy-Duty, Assembled Push-Pull Unit

Item #: 0006421

Cat #: 10250T563C53-71X

UPC: 786685366234

$ 480.25 EA
Company wide:
0 in stock
Documents & Guides
Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC, 1LONC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm, Heavy-Duty, Push-Pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 mm, Illuminated, 120 VAC, 1LONC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 786685366234, 10250T563C53-71X, CUT10250T563C5371X

Specifications

Size: 40 mm
Material: Plastic
Size: 40 mm
Material: Plastic