400W MH Wallpack

Item #: 0006396

Cat #: WLXD-400PQPK

UPC: 765364110306

$ 48.10 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Wallpack, 400W MH, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, 400W MH, Quad Tap Ballast. Lamp Included.

Wallpack, 400W MH, Quad Tap Ballast. Lamp Included.

Also known as: 765364110306, WLXD-400PQPK, ATAWLXD400PQPK

Specifications

Wattage: 400
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 400
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277